Shop All Identification Labels
Roll Products
Label, 3/8 In. H, 1-1/2 In. W, PK1000, 141496
Mfr # 141496
Zoro # G4831933
product price: $23.15
/pk 1000, $0.02/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Litho
- Width 1 1/2 in
- Height 3/8 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 141496
- Zoro # G4831933
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 3/8 in |
Depth | 1 1/2 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Refrigerate, Sign Legend Background Color Light Green, Sign Legend Style Text, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Orange, 5XL (61796)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size (11094)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-17167)
- MASTER LOCK Push Button Lockout, Clear (S2151)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Reagent, PK250 (163-0014)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- ROLL PRODUCTS QC Act Label, PK250, 27907 (27907)
- ROLL PRODUCTS 12 Color Code Circles R 1000roll (119-0002A)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Acetone, PK250 (163-0003)
- ROLL PRODUCTS QC Act Label, PK250, 27905 (27905)
- NMC NMC GHS400AP, Flammable GHS Label, Vinyl, 4" x 4", 5/PACK (GHS400AP)
- Roll Products Identification Labels