Shop All Identification Labels
Roll Products
Label, 3/8 In. H, 1-1/2 In. W, PK1000, 141493
Mfr # 141493
Zoro # G4831915
product price: $21.59
/pk 1000, $0.02/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Litho
- Width 1 1/2 in
- Height 3/8 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 141493
- Zoro # G4831915
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 3/8 in |
Depth | 1 1/2 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Room Temperature, Sign Legend Background Color Dark Pink, Sign Legend Style Text, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, XL, Ambidextrous, Black (1AGH2)
- CONDOR Traffic Sign, 14"W, 10" H, 0.004" Thickness, 477L61 (477L61)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- SUREFILL Emergency Eyewash Station 50 Series (AKEWP16US)
- ROLL PRODUCTS 1 Color Code Circles Y 1000roll (119-0004C)
- ROLL PRODUCTS Label, Self-Adhesive Litho, PK250 (163-0015)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250 (163-0012)
- ROLL PRODUCTS QC Act Label, PK250, 27906 (27906)
- ROLL PRODUCTS 12 Color Code Circles Flo R 1000roll (119-0002U)
- ROLL PRODUCTS QC Act Label, PK250, 27905 (27905)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- Roll Products Identification Labels