Shop All Identification Labels
Roll Products
Label, 3/8 In. H, 1-1/2 In. W, PK1000, 140523
Mfr # 140523
Zoro # G4831592
original price:
$30.74
7% off
new price: $28.29
/pk 1000, $0.03/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Litho
- Width 1 1/2 in
- Height 3/8 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 140523
- Zoro # G4831592
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 3/8 in |
Depth | 1 1/2 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use First, Sign Legend Background Color Yellow, Sign Legend Style Text, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500R (HSN1500R)
- SUPERGRIT 3" Stair nosing-4'0" length Black (231BF-BLA4)
- FAME FABRICS Bib Apron, 3-Pocket, F10, Charcoal (32535)
- GVS-RPB Breathing tube (NV2021B)
- ROLL PRODUCTS QC Act Label, PK250, 27904 (27904)
- ROLL PRODUCTS Label, 1 In. H, 1-3/4 In. W, PK1000, 140509 (140509)
- ROLL PRODUCTS Label, Self-Adhesive Litho, PK250 (163-0015)
- ROLL PRODUCTS HMIG Label, 3/4"H, 4"W, PK250 (163-0002)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- BRADY ID. Label, 3inHx7inW, HP Polyester, PK25, 60256 (60256)
- Roll Products Safety Labels