Shop All Identification Labels
Roll Products
Label, 1 In. H, 1-3/4 In. W, PK1000, 141489
Mfr # 141489
Zoro # G4831906
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Litho
- Width 1 3/4 in
- Height 1 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roll Products
- MFR # 141489
- Zoro # G4831906
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 3/4 in |
Height | 1 in |
Depth | 1 3/4 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Confidential Information, Sign Legend Background Color Red, Sign Legend Style Text, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-4-2-10)
- LABELMASTER Explosive 1.4 S Label, Vinyl, PK500 (SLEXP14S)
- GEMTOR 4 ft.L Value Plus Web Lanyard (VP136-4)
- SPILLTECH Spill Kit, Bag, Universal, 6" H x 15" W (SPKU-TRK)
- ROLL PRODUCTS HMIG Label, 1-1/2 In. x 2-1/2 In., PK250 (163-0013)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- ROLL PRODUCTS Label, 3/8 In. H, 1-1/2 In. W, PK1000, 141482 (141482)
- ROLL PRODUCTS 12 Color Code Circles Flo R 1000roll (119-0002U)
- ROLL PRODUCTS Label, Self-Adhesive Litho, PK250 (163-0015)
- ROLL PRODUCTS HMIG Label, 3/4"H, 4"W, PK250 (163-0002)
- NMC Explosive 1.2C Label, Pk25 (DL43AP)
- Roll Products Identification Labels