Shop All Identification Labels
Roll Products
Label, 1 In. H, 1-3/4 In. W, PK1000, 140510
Mfr # 140510
Zoro # G4831477
product price: $46.49
/pk 1000, $0.05/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Litho
- Width 1 3/4 in
- Height 1 in
- Subject Matter Chemical/Hazardous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 140510
- Zoro # G4831477
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 3/4 in |
Height | 1 in |
Depth | 1 3/4 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Cytology Fixative Poison, Sign Legend Background Color Red, Sign Legend Style Text, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR (PIPP-UY(VL))
- ACCUFORM Floor Sign, Round, English, MFS1617 (MFS1617)
- MSA SAFETY V-Gard Hard Hat-Mounted Earmuffs, Dielectric, Upgraded Fork Design, NRR 31 dB, Foam, Black/Red (10190358)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107482436)
- ROLL PRODUCTS QC Act Label, PK250, 27904 (27904)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- ROLL PRODUCTS QC Act Label, PK250, 27907 (27907)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D29PC)
- Roll Products Safety Labels