Shop All Identification Labels
Roll Products
Label, 1-3/4 In. W, PK1000
Mfr # 141487
Zoro # G4831897
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 3/4 in
- Height 1 in
- Subject Matter Critical Value
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roll Products
- MFR # 141487
- Zoro # G4831897
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 3/4 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 1 3/4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Red, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Rectangle, Label Width 1 3/4 in, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Legend Critical Value Called to____ By____ Time_____ Date____, Product Type Label, Subject Matter Critical Value, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 1/2 in Thick (AM36)
- SPILLTECH SpillTech CCSO40 Universal Corn Cob Socks, 3"W X 42"L, 40 Per Pack (CCSO40)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE104BAF)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 8.5-9, PR (457806W-003-40)
- ROLL PRODUCTS QC Act Label, PK250, 27904 (27904)
- ROLL PRODUCTS Label, 3/8 In. H, 1-1/2 In. W, PK1000, 141482 (141482)
- ROLL PRODUCTS QC Act Label, PK250, 27905 (27905)
- ROLL PRODUCTS Secuirty Tamper Resist Label, PK500 (48468)
- ROLL PRODUCTS Label, 1 In. H, 1-3/4 In. W, PK1000, 140509 (140509)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- AVERY Color Label Dots Green (05791)
- Roll Products Safety Labels