Shop All Identification Labels
Roll Products
Label, 1-1/2 In. H, 2-1/2 In. W, PK1000, 141454
Mfr # 141454
Zoro # G4831687
product price: $48.55
/pk 1000, $0.05/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Litho
- Width 2 1/2 in
- Height 1 1/2 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 141454
- Zoro # G4831687
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/2 in |
Height | 1 1/2 in |
Depth | 2 1/2 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Use This Lot Number, Sign Legend Background Color Red, Sign Legend Style Text, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Hi I'm Mat" Coir Doormat Funny Doormats, 18 x 30-Inch (10-106-039)
- MSA SAFETY Rescue Ascender with Rope (10037101)
- US WEIGHT Sign Post, Hardware, Unfilled Base (U2205)
- LYLE Plastic Lockout Tagout Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0677-NP_14X10)
- ROLL PRODUCTS 1 Color Code Circles Y 1000roll (119-0004C)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- ROLL PRODUCTS 12 Color Code Circles Flo R 1000roll (119-0002U)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- Roll Products Safety Labels