Shop All Label Maker Accessories
Roll Products
Item Hazl Lbl, Prep, Exp, Strge, Intl, PK250
Mfr # 141535
Zoro # G4063683
product price: $44.99
/pk 250, $0.18/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 x 2-1/2 in
- Width 2-1/2"
- Legend Reagent, Prep Date, Expiration Date, Storage, Initials
- Height 1-1/2"
- Type Reagent, Prep Date, Expiration Date, Storage, Initials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 141535
- Zoro # G4063683
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Size | 1-1/2 x 2-1/2 in |
Width | 2-1/2" |
Height | 1-1/2" |
Details
Item | Hazardous Chemical Label |
Legend | Reagent, Prep Date, Expiration Date, Storage, Initials |
Type | Reagent, Prep Date, Expiration Date, Storage, Initials |
Description
Hazardous Chemical Label, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8247B)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102611729NBB)
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- ZORO SELECT Plastic Chain, 2 in. x 50 ft. L, Orange (50013-50)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- ROLL PRODUCTS Chemical Label, Alcohol, Roll, PK250 (141547)
- ROLL PRODUCTS Hazard Chemical Label, 3/4HX2-1/2W, PK250 (141539)
- ROLL PRODUCTS Ethyl Alcohol Labels, Roll, PK250 (141546)
- ROLL PRODUCTS Hazard Chemical Label, Roll, PK250 (141534)
- BROTHER Serial Interface Adapter (PA-SCA-001)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- Roll Products Safety Labels