Shop All Identification Labels
Roll Products
HMIG Label, 3/4"H, 2-1/2"W, PK250
Mfr # 163-0004
Zoro # G4917692
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Litho
- Width 2 1/2 in
- Height 3/4 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roll Products
- MFR # 163-0004
- Zoro # G4917692
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/2 in |
Height | 3/4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Removable Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard HMIG, Height 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Litho, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M (4064-M (8))
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 2in, PK4 (CF2)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- ROLL PRODUCTS 12 Color Code Circles R 1000roll (119-0002A)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Reagent, PK250 (163-0014)
- ROLL PRODUCTS Label, 1 In. H, 1-3/4 In. W, PK1000, 140509 (140509)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- ROLL PRODUCTS HMIG Label, 1-1/2 In. x 2-1/2 In., PK250 (163-0013)
- ROLL PRODUCTS QC Act Label, PK250, 27907 (27907)
- BRADY Label (B30C-3000-423)
- Roll Products Identification Labels