Shop All Identification Labels
Roll Products
HMIG Label, 3/4" x 2-1/2", Acetone, PK250
Mfr # 163-0003
Zoro # G4917726
product price: $23.89
/pk 250, $0.10/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Litho
- Width 4 in
- Height 3/4 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 163-0003
- Zoro # G4917726
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 3/4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Removable Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard HMIG, Height 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Litho, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10197200)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- 3M SPEEDGLAS Magnification Plate 3.0X, 2x4-1/4In (06-0500-59)
- GVS-RPB RPB Safety C40 Belt Loop (03-538)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250 (163-0012)
- ROLL PRODUCTS 1 Color Code Circles Y 1000roll (119-0004C)
- ROLL PRODUCTS QC Act Label, PK250, 27905 (27905)
- ROLL PRODUCTS HMIG Label, 3/4"H, 2-1/2"W, PK250 (163-0004)
- ROLL PRODUCTS Label, Self-Adhesive Litho, PK250 (163-0015)
- NMC Graphic Extinguisher Label, Pk25 (M776AP)
- Roll Products Identification Labels