Shop All Label Maker Accessories
Roll Products
Hazard Chemical Label, 3/4HX2-1/2W, PK250
Mfr # 141539
Zoro # G1139747
product price: $27.55
/pk 250, $0.11/ea
$27.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in H x 2-1/2 in W
- Material Paper
- Width 2-1/2"
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 141539
- Zoro # G1139747
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Size | 3/4 in H x 2-1/2 in W |
Width | 2-1/2" |
Height | 3/4" |
Details
Item | Hazardous Chemical Label |
Material | Paper |
Description
Hazardous Chemical Label, Material Paper, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Poster, Workplace Fire Prevention, 18 x 24 (SP125166L)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- 5.11 Radio Pouch, Black, Nylon, 5-3/8 x 3-5/8 In (58718)
- HONEYWELL MILLER Rebar Chain Assembly, 24", Silver (T8221-Z7/)
- ROLL PRODUCTS Ethyl Alcohol Labels, Roll, PK250 (141546)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- ROLL PRODUCTS Chemical Label, Alcohol, Roll, PK250 (141547)
- ROLL PRODUCTS Hazard Chemical Label, Roll, PK250 (141534)
- ROLL PRODUCTS Item Hazl Lbl, Prep, Exp, Strge, Intl, PK250 (141535)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6007)
- Roll Products Safety Labels