Shop All Label Maker Accessories
Roll Products
Ethyl Alcohol Labels, Roll, PK250
Mfr # 141546
Zoro # G4903561
product price: $28.89
/pk 250, $0.12/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 2-1/2"
- Legend Ethyl Alcohol
- Height 3/4"
- Type Ethyl Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 141546
- Zoro # G4903561
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2-1/2" |
Height | 3/4" |
Details
Item | Hazardous Chemical Label |
Material | Paper |
Legend | Ethyl Alcohol |
Type | Ethyl Alcohol |
Description
Hazardous Chemical Label, Material Paper, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 11, White, PR (4T558)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 18" W, 120PK (MAT194-BL)
- CONDOR Full Body Harness, M, Polyester (61DD46)
- EAGLE MFG 5 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI50SB)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- ROLL PRODUCTS Chemical Label, Alcohol, Roll, PK250 (141547)
- ROLL PRODUCTS Hazard Chemical Label, 3/4HX2-1/2W, PK250 (141539)
- ROLL PRODUCTS Hazard Chemical Label, Roll, PK250 (141534)
- ROLL PRODUCTS Item Hazl Lbl, Prep, Exp, Strge, Intl, PK250 (141535)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- Roll Products Safety Labels