Shop All Label Maker Accessories
Roll Products
Chemical Label, Alcohol, Roll, PK250
Mfr # 141547
Zoro # G3975255
product price: $28.65
/pk 250, $0.11/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Width 2-1/2"
- Legend Isopropyl Alcohol
- Height 3/4"
- Type Isopropyl Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 141547
- Zoro # G3975255
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2-1/2" |
Height | 3/4" |
Details
Item | Hazardous Chemical Label |
Material | Paper |
Legend | Isopropyl Alcohol |
Type | Isopropyl Alcohol |
Description
Hazardous Chemical Label, Material Paper, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, XL, PR (11-3245-60-XL)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12 (206492)
- WEARWELL Entrance Mat, Black, 3 ft. W x 5 ft. L (224)
- BANNER STAKES PLUS Barrier Set X2, Auth Pers Only, Ylw (PL4287)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- ROLL PRODUCTS Ethyl Alcohol Labels, Roll, PK250 (141546)
- ROLL PRODUCTS Hazard Chemical Label, 3/4HX2-1/2W, PK250 (141539)
- ROLL PRODUCTS Hazard Chemical Label, Roll, PK250 (141534)
- ROLL PRODUCTS Item Hazl Lbl, Prep, Exp, Strge, Intl, PK250 (141535)
- PANDUIT Duct Seal Compound, 5lbs (DS5)
- PANDUIT P1cass, Complbl, Adh, 2.00" x 1.00"h, Wh (C200X100YJC)
- Roll Products Safety Labels