Shop All Masking Tapes
Roll Products
Carton Tape, Paper, Yellow, 1 In. x 60 Yd.
Mfr # 23023Y
Zoro # G3884106
product price: $21.29
/ea
$21.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 1 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 23023Y
- Zoro # G3884106
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Width | 1 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Details
Tape Color | Yellow |
Shape | Continuous Roll |
Material | Paper |
Thickness | 6.00 mil |
Tape Adhesive Strength | 23 oz/in |
Item | Pressure Sensitive Paper Tape |
Tape Adhesive | Rubber |
Adhesive | Acrylic |
Max. Tape Performance Temp. | Not Rated |
Tape Shape | Continuous Roll |
Duct Tape Adhesive | Rubber |
Tape Thickness | 6.0 mil |
Color | Yellow |
Clean Removal Time | Not Rated |
Tape Backing Material | Kraft Paper |
Tape Tensile Strength | 31 lb-in |
Min. Tape Performance Temp. | Not Rated |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Pressure Sensitive Paper Tape, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 6.0 mil, Tape Width 1 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Yellow, Clean Removal Time Not Rated, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Tensile Strength 31 lb-in, Tape Adhesive Strength 23 oz/in, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 oz, Bottle (39502)
- CAMIE Screen Printers' Flash Cure Spray Adhesive, 20oz (375-1)
- 3M Surface Cleaner, 04747 Series, Clear, 19 fl oz, Aerosol Can, 1 hr Functional Cure (04747)
- LOCTITE Ultra Gel Minis High Strength Ethyl Cyanoacrylate Super Glue 0.1 oz (1906107)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1 In. x 60 Yd. (5955G)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1 In. x 14 Yd. (48860G)
- ROLL PRODUCTS Carton Tape, Paper, Yellow, 1/2 In x 60 Yd (5953Y)
- ROLL PRODUCTS Carton Sealing Tape, Paper, Red, 1In x 14Yd (48860R)
- ROLL PRODUCTS Carton Tape, Paper, Orange, 3/4 In x 60 Yd (23022OR)
- ROLL PRODUCTS Carton Tape, Paper, Red, 1/2 In. x 14 Yd. (48858R)
- ZORO SELECT Kraft Flatback Paper Tape, 3Inx60 yd. (20PJ17)
- Roll Products Masking Tapes