Shop All Masking Tapes
Roll Products
Carton Tape, Paper, Violet, 1/2 In x 60 Yd
Mfr # 26193PL
Zoro # G3884133
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Purple
- Tape Width 1/2 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 26193PL
- Zoro # G3884133
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 60 yd |
Width | 1/2 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 2,161 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Description
Adhesion to Steel 23 oz/in, Tape Brand Roll Products Inc, Clean Removal Time 30 sec, Common Industry Assembly & Manufacturing, Healthcare, Safety, Warehouse, Indoor Only, Imperial Tape Length 2,161 in, Imperial Tape Width 1 in, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Surface Compatibility Glass, Metal, Powder Coated Paints, Tape Adhesive Material Rubber, Tape Backing Material Kraft Paper, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 6 Oz Mahogany Famowood Solvent Based Original Wood Filler (36141122)
- CS HYDE Tape, PTFE Ctd Fbrglss, Bk, 3 mil, 0.5"x5 yd (20-3S-.5-5)
- USA INDUSTRIALS Sikaflex 15LM, Off White, Low-Modulus Elastomeric Sealant, 600ml, Unipac (SIKA-442109)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- ROLL PRODUCTS Carton Tape, Paper, Salmon, 1 In. x 60 Yd. (26195OR)
- ROLL PRODUCTS Carton Tape, Paper, Orange, 1 In. x 60 Yd. (23023OR)
- ROLL PRODUCTS Carton Tape, Paper, Lavender, 3/4Inx60Yd (26194LV)
- ROLL PRODUCTS Carton Tape, Paper, Blue, 3/4 In. x 60 Yd. (5954B)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1/2 In. x 14 Yd. (48858G)
- ROLL PRODUCTS Carton Tape, Paper, Orange, 3/4 In x 60 Yd (23022OR)
- SP SCIENCEWARE Label Tape, Green, 3/4 in., PK4 (F13482-0075)
- Roll Products Masking & Painter's Tape