Shop All Masking Tapes
Roll Products
Carton Tape, Paper, Red, 1/2 In. x 60 Yd.
Mfr # 23021R
Zoro # G3884002
original price:
$12.83
4% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Tape Width 1/2 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 23021R
- Zoro # G3884002
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 60 yd |
Width | 1/2 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Details
Tape Color | Red |
Shape | Continuous Roll |
Material | Paper |
Thickness | 6.00 mil |
Tape Adhesive Strength | 23 oz/in |
Item | Pressure Sensitive Paper Tape |
Clean Removal Time | Not Rated |
Tape Adhesive | Rubber |
Min. Tape Performance Temp. | Not Rated |
Tape Tensile Strength | 31 lb-in |
Tape Shape | Continuous Roll |
Tape Backing Material | Kraft Paper |
Duct Tape Adhesive | Rubber |
Color | Red |
Adhesive | Acrylic |
Tape Thickness | 6.0 mil |
Max. Tape Performance Temp. | Not Rated |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Pressure Sensitive Paper Tape, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 6.0 mil, Tape Width 1/2 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Red, Clean Removal Time Not Rated, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Tensile Strength 31 lb-in, Tape Adhesive Strength 23 oz/in, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- SHURTAPE Pipe Sealant Tape, Black, PVC, 1199" L (PW 100)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 50 mL Bottle (14050)
- ROLL PRODUCTS Carton Tape, Paper, Yellow, 1/2 In x 14 Yd (48858Y)
- ROLL PRODUCTS Carton Tape, Paper, Lavender, 3/4Inx60Yd (26194LV)
- ROLL PRODUCTS Carton Sealing Tape, Blue, 1 In. x 14 Yd. (48860B)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1 In. x 14 Yd. (48860G)
- ROLL PRODUCTS Carton Tape, Paper, White, 3/4 In. x 14 Yd. (48859W)
- ROLL PRODUCTS Carton Tape, Paper, Pink, 1/2 In. x 60 Yd. (23021P)
- DUCK BRAND 1.88 in. W X 60 yd L Beige Regular Strength Masking Tape (286504)
- Roll Products Masking & Painter's Tape