Shop All Masking Tapes
Roll Products
Carton Tape, Paper, Green, 3/4 In. x 60 Yd.
Mfr # 23022G
Zoro # G3884036
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 3/4 in
- Shape Continuous Roll
- Material Paper
- Thickness 6.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 23022G
- Zoro # G3884036
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 60 yd |
Width | 3/4 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 2,161 in |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 23 oz/in, Tape Brand Roll Products Inc, Clean Removal Time 30 sec, Common Industry Assembly & Manufacturing, Healthcare, Safety, Warehouse, Indoor Only, Imperial Tape Length 2,161 in, Imperial Tape Width 1 in, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Surface Compatibility Glass, Metal, Powder Coated Paints, Tape Adhesive Material Rubber, Tape Backing Material Kraft Paper, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VlueDctTp1900Slvr, 1.88nx50yd5.8m, PK24 (1900)
- PC PRODUCTS Tan Epoxy Putty, 2 oz. Tube (045770)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99830)
- DAP Siding & Window Sealant, 10.1 oz, Cartridge, White, Advanced Polymer Base (00801)
- ROLL PRODUCTS Carton Tape, Paper, Orange, 3/4 In x 60 Yd (23022OR)
- ROLL PRODUCTS Carton Tape, Paper, Blue, 3/4 In. x 60 Yd. (5954B)
- ROLL PRODUCTS Carton Sealing Tape, Paper, Red, 1In x 14Yd (48860R)
- ROLL PRODUCTS Carton Tape, Paper, Red, 1/2 In. x 14 Yd. (48858R)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1/2 In. x 14 Yd. (48858G)
- ROLL PRODUCTS Carton Tape, Paper, Pink, 1/2 In. x 60 Yd. (23021P)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- Roll Products Masking & Painter's Tape