Shop All Masking Tapes
Roll Products
Carton Sealing Tape, Pink, 1 In. x 60 Yd.
Mfr # 23023P
Zoro # G3884097
original price:
$30.89
10% off
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Pink
- Tape Width 1 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roll Products
- MFR # 23023P
- Zoro # G3884097
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Width | 1 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 2,161 in |
Description
Adhesion to Steel 23 oz/in, Tape Brand Roll Products Inc, Clean Removal Time 30 sec, Common Industry Assembly & Manufacturing, Healthcare, Safety, Warehouse, Indoor Only, Imperial Tape Length 2,161 in, Imperial Tape Width 1 in, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Surface Compatibility Glass, Metal, Powder Coated Paints, Tape Adhesive Material Rubber, Tape Backing Material Kraft Paper, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Hardener 64 oz Size, Can Amber Not Applicable (LW2QKR)
- KOOL SEAL Leak Repair Strip, 2 in x 3 ft, Roll, Gray, Storm Patch (KS0018103-99)
- RED DEVIL 0 Siliconized Acrylic Caulk, Black, 20 to 180 deg F, 101 floz Cartridge (84660)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1 In. x 14 Yd. (48860G)
- ROLL PRODUCTS Carton Tape, Paper, Yellow, 1/2 In x 60 Yd (5953Y)
- ROLL PRODUCTS Carton Tape, Paper, Blue, 3/4 In. x 14 Yd. (48859B)
- ROLL PRODUCTS Carton Sealing Tape, Paper, Red, 1In x 14Yd (48860R)
- ROLL PRODUCTS Carton Sealing Tape, Blue, 1 In. x 14 Yd. (48860B)
- ROLL PRODUCTS Carton Tape, Paper, Salmon, 1 In. x 60 Yd. (26195OR)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PH96)
- Roll Products Masking & Painter's Tape