Shop All Identification Labels
This Product is Discontinued
Roll Products
ARROW FLAG New Orders Flo Y (Discontinued)
Mfr # 114-0008
Zoro # G4918952
This Product is Discontinued
Key Features
- Material Polyester
- Width 4 in
- Height 1 1/4 in
- Language No Text
- Shape Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 114-0008
- Zoro # G4918952
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 1 1/4 in |
Label Size (WxH) | 1 1/4 in x 4 in |
Details
Material | Polyester |
Language | No Text |
Shape | Flag |
Background Color | Yellow |
Legend/Background Color | Yellow |
Write on Surface | No |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Item | Label |
No. of Labels | 200 |
Product Type | Label |
Number of Labels | 200 |
Description
Label, Background Color Yellow, Height 1 1/4 in, Language No Text, Material Polyester, Product Type Label, Standards AOEC, CA, European Union Priority For Research List, IARC, Width 4 in, Write on Surface No, Number of Labels 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.