Shop All Identification Labels
Roll Products
ARROW FLAG Blank Flo Y
Mfr # 114-0001W
Zoro # G4918995
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 4 in
- Height 1 1/4 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 114-0001W
- Zoro # G4918995
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 1 1/4 in |
Label Width | 4 in |
Label Height | 1 1/4 in |
Description
Label, Adhesive Partial Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Indoor/Outdoor Usage Indoor, Label Color Yellow, Label Diameter Not Applicable, Label Height 1 1/4 in, Label Material Polyester, Label Shape Flag, Label Width 4 in, Language No Text, Number of Labels 200, Package Type Dispenser Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Label, Standards AOEC, CA, European Union Priority For Research List, IARC, Write on Surface No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Turbo Pk (115-RE-1-1)
- NMC Danger Equipment Lock-Out A Life Is On The Line! Tag, Pk25 (LOTAG18-25)
- MILWAUKEE TOOL Level 2 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8922)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (74-048)
- ROLL PRODUCTS Label, 1 In. H, 1-3/4 In. W, PK1000, 140509 (140509)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- ROLL PRODUCTS Label (93343)
- ROLL PRODUCTS QC Act Label, PK250, 27905 (27905)
- ROLL PRODUCTS HMIG Label, 3/4"H, 2-1/2"W, PK250 (163-0004)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Reagent, PK250 (163-0014)
- NMC Dot Shipping Label, D1, 1.5 Blasting Agents, Pk25 (DL20AP)
- Roll Products Identification Labels