Shop All Identification Labels
Roll Products
3.4 mil VINYL LBL C BandAid Format
Mfr # 110-3009
Zoro # G4917771
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PolyVinylChloride
- Width 3 1/4 in
- Height 1 1/2 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 110-3009
- Zoro # G4917771
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/4 in |
Height | 1 1/2 in |
Details
Material | PolyVinylChloride |
Standards | AOEC, CA, European Union Priority For Research List, IARC |
Language | English |
Shape | Rectangle |
Legend/Background Color | Clear |
Write on Surface | Yes |
No. of Labels | 200 |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Item | Label |
Indoor/Outdoor Usage | Indoor Only |
Thickness | 3.25 mil |
Product Type | Label |
Retroreflective Grade | Non-Reflective |
Package Type | Sheet |
Adhesive | Adhesive |
Number of Labels | 200 |
Adhesive Properties | Permanent Adhesive |
Lamination Type | Not Laminated |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard Not Applicable, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material PolyVinylChloride, Material Properties Not Applicable, Mounting Type Adhesive, Package Type Sheet, Preprinted Images Not Applicable, Product Type Label, Retroreflective Grade Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- JJ KELLER Handbook, FMCSR Regulations, English (7545)
- SAFE HANDLER Crystal Clear Lens Color Temple Black Safety Glasses (BLSH-ESCR-CLLCT-SG9BK)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- ROLL PRODUCTS QC Act Label, PK250, 27906 (27906)
- ROLL PRODUCTS Label, Self-Adhesive Litho, PK250 (163-0015)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250 (163-0012)
- ROLL PRODUCTS 12 Color Code Circles Flo R 1000roll (119-0002U)
- ROLL PRODUCTS Secuirty Tamper Resist Label, PK500 (48468)
- ROLL PRODUCTS Label, 3/8 In. H, 1-1/2 In. W, PK1000, 141482 (141482)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL46R)
- Roll Products Identification Labels