Shop All Identification Labels
Roll Products
34 Color Code Circles Flo OR 1000roll
Mfr # 119-0003V
Zoro # G4918803
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 4 1/4 in
- Height 3/4 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roll Products
- MFR # 119-0003V
- Zoro # G4918803
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 1/4 in |
Height | 3/4 in |
Label Diameter | 3/4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 3/4 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Label, Standards AOEC, CA, European Union Priority For Research List, IARC, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impacto Toes2Go T2G Steel Toe Cap, Medium (8-13) (T2G M)
- MELLOW WALK SAFETY Size 11 Womens Engineer Boot Steel Work Boot (412109BLK110)
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X19GY)
- CONDOR Gloves, 2XL, Gold/Yellow, Jersey, PR (48WT97)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Acetone, PK250 (163-0003)
- ROLL PRODUCTS 1 Color Code Circles GR 1000roll (119-0004D)
- ROLL PRODUCTS QC Act Label, PK250, 27906 (27906)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Reagent, PK250 (163-0014)
- ROLL PRODUCTS Secuirty Tamper Resist Label, PK500 (48468)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- BRADY Microtag(r) Inspection Insr, Bl/Wht, PK100 (MIC-MTIGP B)
- Roll Products Identification Labels