Shop All Identification Labels
Roll Products
12 Color Code Circles OR 1000roll
Mfr # 119-0002B
Zoro # G4918672
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Coated Litho
- Width 4 1/4 in
- Height 3/4 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 119-0002B
- Zoro # G4918672
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 1/4 in |
Height | 3/4 in |
Label Diameter | 3/4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 3/4 in, Label Height Not Applicable, Label Material Coated Litho, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Label, Standards AOEC, CA, European Union Priority For Research List, IARC, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK With Voice Hard-Wired w/Battery Back-Up Photoelectric Smoke and Carbon Monoxide Detector, 6PK (1046780)
- ZORO SELECT Barricade Tape, Polyethylene, 200 ft. (91227)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, L, PR (12-3265-60-L)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- ROLL PRODUCTS 1 Color Code Circles GR 1000roll (119-0004D)
- ROLL PRODUCTS Secuirty Tamper Resist Label, PK500 (48468)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- ROLL PRODUCTS QC Act Label, PK250, 27904 (27904)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250 (163-0012)
- NEVS Label, Quarantine 7/8" x 2-1/4" Fluorescent Red w/ black (L-6579)
- Roll Products Identification Labels