Shop All Identification Labels
Roll Products
112 x 2 With Protective Flap 50Roll GR
Mfr # 117-0003D
Zoro # G4919442
product price: $12.65
/pk 50, $0.25/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Coated Litho
- Width 2 in
- Height 2 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 117-0003D
- Zoro # G4919442
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Removable Adhesive, Background Color Green, White, Hazard Communication Standard Not Applicable, Height 2 in, Kit Contents Not Applicable, Lamination Type Self-Laminating, Language No Text, Material Coated Litho, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Green Border
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115859)
- KLEIN TOOLS Neck and Face Warming Half-Band, Black (60466)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- GLOBAL EQUIPMENT "Do Not Stack" Printed Pallet Cones, White, 50/Pack (525154)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- ROLL PRODUCTS Secuirty Tamper Resist Label, PK500 (48468)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- ROLL PRODUCTS 1 Color Code Circles Y 1000roll (119-0004C)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20642FLS (20642FLS)
- Roll Products Identification Labels