Shop All Truck Bed Covers
Roll N Lock
RETRACTABLE M-SERIES XT
Mfr # 496M-XT
Zoro # G910951406
product price: $2,363.99
/ea
Free Shipping & Returns
$2,363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Type Soft Manual Retractable
- Installation Type Clamp-On
- Color Black
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll N Lock
- MFR # 496M-XT
- Zoro # G910951406
- UPC # 194839063548
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Type | Soft Manual Retractable |
Installation Type | Clamp-On |
Color | Black |
Finish | Matte |
Drilling Required | Drilling Not Required |
Material | Aluminum/ Vinyl |
Locking Type | Key Lock |
Description
Manual Retractable, Lockable, Black, Vinyl Over Aluminum, With T-Slot Rails
- •Lockable
- •Vinyl-Over-Aluminum Low-Profile Design Maintains A Sleek Truck Bed Cover Appearance
- •Aluminum Undercarriage That Has A Patented, Contoured Hinge Design For Frictionless Rotation And Theft Protection
- •Features A Torsion Spring Enclosed In A 3 Inch Aluminum Casing, Along With Patented Contoured Hinge Design For Frictionless Rotation To Enable Effortless And Secure Operation
- •Storage: Most Compact Canister Of Any Other Retractable Cover Sitting Just 7 1/4 Inch Deep And Featuring An Aerodynamic Housing Lid, The A-Series XT Preserves Your Truck Bed's Cargo Space
- •Ease: Patented, Ratch-Style Latching Mechanism Enables The Cover To Lock In Multiple Positions
- •Adaptability: M-Series XT Pairs M-Series Cover With The New MaxTrak Rail System, Mount Accessories Using The T-Slot Rails
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Thimble 5/16” Wire Stainless Steel 316 (RF486)
- READYLIFT TRACK BAR BRACKET 05-07 FORD (67-2535)
- MAXXIMA Side Turn/Side Marker, Oval, Amber (M63122Y)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1409003)
- ROLL N LOCK ROLL-N-LOCK M-SERIES (LG133M)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG131M)
- ROLL N LOCK Manual Retractable, Lockable, Black Powder Coated, Aluminum (BT570A)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG122M)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG261M)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG496M)
- LEER 19-C SILVERADO/SIERRA SILVERADO/SIERRA 5FT 8IN HF650M HARD FOLDING TONNEAU (650300)
- Roll N Lock Truck Bed Covers