Shop All Truck Bed Covers
Roll N Lock
M-SERIES RETRACTABLE
Mfr # LG495M
Zoro # G310951389
product price: $1,984.99
/ea
Free Shipping & Returns
$1,984.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Color Black
- Installation Type Clamp-On
- Drilling Required Drilling Not Required
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll N Lock
- MFR # LG495M
- Zoro # G310951389
- UPC # 194839054638
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Color | Black |
Installation Type | Clamp-On |
Drilling Required | Drilling Not Required |
Finish | Gloss |
Locking Type | Tailgate Handle Lock |
Type | Soft Manual Retractable |
Material | Vinyl |
Description
Manual Retractable, Lockable, Black, Vinyl
- •Lockable
- •Vinyl-Over-Aluminum Low-Profile Design Maintains A Sleek Truck Bed Cover Appearance
- •Aluminum Undercarriage That Has A Patented, Contoured Hinge Design For Frictionless Rotation And Theft Protection
- •Features A Torsion Spring Enclosed In A 3 Inch Aluminum Casing, Along With Patented Contoured Hinge Design For Frictionless Rotation To Enable Effortless And Secure Operation
- •For 2020 Jeep Gladiator With Trail Rail System
- •Retractable Truck Bed Cover Provides You The Security Of A Hard Cover, Smooth Appearance Of A Soft Cover, And Convenience Of A Retractable Cover
- •Durable Vinyl-Over-Aluminum Hybrid Cover Design Is Dedicated To Four Season Protection And Optimal Bed Security
- •Featuring An Aerodynamic Housing Lid To Preserve Truck Bed Cargo Space: Simple To Install With Patented, Clamp-On Track Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Equipment Guard II Vinyl Coated Backpack Blower Holder 17.75" x17.1" x6.5" (A-B1BH3000)
- DAYCO 2 IN. X 6 FT. (80168)
- LISLE 4.5 Gallon Green Pan (17982)
- SKF Disc Harrow Bearing, Gw208-Pp17 (GW208-PP17)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG220M)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG261M)
- ROLL N LOCK ROLL-N-LOCK M-SERIES (LG133M)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG111M)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG496M)
- ROLL N LOCK Manual Retractable, Lockable, Black Powder Coated, Aluminum (BT570A)
- DUCK COVERS Rally X Grey Standard Bed LWB Truck Cover (A4T241)
- Roll N Lock Truck Bed Covers