Shop All Truck Bed Covers
Roll N Lock
F250/F350 SD LB 99-07
Mfr # LG117M
Zoro # G810951339
product price: $2,108.99
/ea
Free Shipping & Returns
$2,108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Installation Type Clamp-On
- Color Black
- Locking Type Key Lock
- Drilling Required Drilling Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll N Lock
- MFR # LG117M
- Zoro # G810951339
- UPC # 725478163100
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Installation Type | Clamp-On |
Color | Black |
Locking Type | Key Lock |
Drilling Required | Drilling Not Required |
Type | Soft Manual Retractable |
Material | Vinyl |
Finish | Gloss |
Description
Manual Retractable, Lockable, Black, Vinyl
- •Lockable
- •Vinyl-Over-Aluminum Low-Profile Design Maintains A Sleek Truck Bed Cover Appearance
- •Aluminum Undercarriage That Has A Patented, Contoured Hinge Design For Frictionless Rotation And Theft Protection
- •Features A Torsion Spring Enclosed In A 3 Inch Aluminum Casing, Along With Patented Contoured Hinge Design For Frictionless Rotation To Enable Effortless And Secure Operation
- •Featuring An Aerodynamic Housing Lid To Preserve Truck Bed Cargo Space
- •Retractable Truck Bed Cover Provides You The Security Of A Hard Cover, Smooth Appearance Of A Soft Cover, And Convenience Of A Retractable Cover
- •Durable Vinyl-Over-Aluminum Hybrid Cover Design Is Dedicated To Four Season Protection And Optimal Bed Security
- •Simple To Install With Patented, Clamp-On Track Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cup, 2523 (2523)
- SUR&R Seal Clamp, 7/8" Inside dia., PK10 (K6811)
- CAL-VAN TOOLS SET CLIP LIFTER XL 3PC (CV114)
- SPARTAN POWER 1/0 AWG Heavy Duty Jumper Cables (15 Feet) (JUMPER15FT1/0)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG131M)
- ROLL N LOCK ROLL-N-LOCK M-SERIES (LG133M)
- ROLL N LOCK Manual Retractable, Lockable, Black Powder Coated, Aluminum (BT223A)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG111M)
- ROLL N LOCK Manual Retractable, Lockable, Black Powder Coated, Aluminum (BT570A)
- ROLL N LOCK Manual Retractable, Lockable, Black Powder Coated, Aluminum (BT448A)
- LEER Flush Mount Hard Folding Tonneau Cover, 630285 (66FF04)
- Roll N Lock Truck Bed Covers