Shop All Wheelchair Ramps
Roll-A-Ramp
Roll-A-Ramp PF1-60HR 60 in. x 60 in. Platform Kit with Handrails
Mfr # PF1-60HR
Zoro # G403876445
product price: $3,284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,284.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll-A-Ramp
- MFR # PF1-60HR
- Zoro # G403876445
- UPC # 718122027040
- Country of Origin China
- Category Wheelchair Ramps
Description
Features
- Platform Kit with Handrails
- Excellent Quality.
- Satisfaction Ensured.
- Highest grade materials.
- Size - 60 x 60 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Ergo Pallet Stand, 3600 lb., 48x48" (2PDSE48486PH2FL)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G-FI)
- DAYTON Stair Climber Assembly (SC-042)
- LOUISVILLE 6 ft Aluminum Stepladder, 225 lb Capacity (AS4006)
- ROLL-A-RAMP Roll-A-Ramp A12607A19 Wide Ramp 8 Ft Long x 26 Inch (A12607A19)
- ROLL-A-RAMP Roll-A-Ramp 4040-10 10 ft. Aluminum Handrail Kit (4040-10)
- ROLL-A-RAMP Roll-A-Ramp 3236 36 in. Load Bearing Approach plate (3236)
- ROLL-A-RAMP Roll-A-Ramp A13008A19 Wide Ramp 9 Ft Long x 30 Inch (A13008A19)
- ROLL-A-RAMP Roll-A-Ramp A13005A19 30 in. x 60 in. Portable Loading Ramp (A13005A19)
- ROLL-A-RAMP Roll-A-Ramp A13608A19 Wide Ramp 9 Ft Long x 36 Inch (A13608A19)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 7/8" Rise x 74-1/4" Wide x 8" Depth - 2 pc assembly (MRAEZ0140)
- Roll-A-Ramp Ramps