Shop All Wheelchair Ramps
Roll-A-Ramp
Roll-A-Ramp A12611A19 26 in. x 132 in. Portable Loading Ramp
Mfr # A12611A19
Zoro # G803876441
product price: $1,446.99
/ea
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll-A-Ramp
- MFR # A12611A19
- Zoro # G803876441
- UPC # 718122022243
- Country of Origin China
- Category Wheelchair Ramps
Description
Provide home accessibility or a means to load equipment into your vehicle. The Roll-A-Ramp portable ramp system is the ideal system for do-it-yourselfer's and professionals! The ramps award winning design allows them to be rolled up or folded for storage / transport. All the Roll-A-Ramps are fabricated of aerospace aluminum making them lightweight, rust proof, strong, and easy to set up! The portable ramps are available in 26", 30", and 36" widths and can be customized to any length! Optional accessories are available for enhancing the Roll-A-Ramp system which include 1 foot extension links, support stands, and tailgate brackets for extra hold to keep the ramp from kicking out.
Designed for use with wheelchairs, power scooters, motorcycles, garden tractors, and more.
Used for delivery vans by many satisfied customers.
Safe to use with built in side rails.
Durable rust proof aircraft-quality 6061 aluminum construction.
Innovative roll up ability for compact storage and easy transport.
Ramps can rolled up or folded.
Conveniently stores in car trunks or vans.
Engineered for a smooth transition up and down the ramp.
Available in any length - Call for custom applications.
American Made.
10 Year Unconditional Manufacturers Warranty.
Available in 26", 30" and 36" Widths.
Aluminum finish.
Capacity: 725 lbs.
Weight: 61 lbs.
Dimensions: 26" W x 132" L Lead time: 4-6 weeks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Silver (EE1802TFX3)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- ROLL-A-RAMP Roll-A-Ramp A12607A19 Wide Ramp 8 Ft Long x 26 Inch (A12607A19)
- ROLL-A-RAMP Roll-A-Ramp 3236 36 in. Load Bearing Approach plate (3236)
- ROLL-A-RAMP Roll-A-Ramp A13005A19 30 in. x 60 in. Portable Loading Ramp (A13005A19)
- ROLL-A-RAMP Roll-A-Ramp 3612-L Long Center Support Stands (3612-L)
- ROLL-A-RAMP Roll-A-Ramp 3235 30 in. Load Bearing Approach plate (3235)
- ROLL-A-RAMP Roll-A-Ramp A45237-30 30 in. Approach plate- non load bearing (A45237-30)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR2)
- Roll-A-Ramp Wheelchair Ramps