Shop All Wheelchair Ramps
Roll-A-Ramp
Roll-A-Ramp A11212A19 12 in. x 144 in. Twin Track Ramp
Mfr # A11212A19
Zoro # G003876531
product price: $3,522.99
/ea
Free Shipping & Returns
$3,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll-A-Ramp
- MFR # A11212A19
- Zoro # G003876531
- UPC # 718122023141
- Country of Origin China
- Category Wheelchair Ramps
Description
Roll-A-Ramp Twin Tracks at Discount Ramps! These innovative and award winning ramps are designed for loading and unloading wheelchairs(occupied or unoccupied) ATV's garden tractors and other wheeled equipment up to 2000 lbs! The unique design of these ramps allows them to be folded or rolled up for compact storage and easy transport in the trunk of a car or van. The ramps are constructed of high quality aluminum making them lightweight and rust proof. Each ramp end features a plate end for a smooth transition on and off. The ramps are made in the USA and come with a 10 Year Unconditional Manufacturers Warranty! Check out the images below to see the roll up ramps in use!. Designed for use with wheelchairs ATV's lawn tractors and more. Durable rust proof aircraft-quality 6061 aluminum construction. Innovative roll up ability for compact storage and easy transport. Ramps can rolled up or folded. Conveniently stores in car trunks or vans. Engineered for a smooth transition up and down the ramp. Available in any length - Call for custom applications. American Made. 10 Year Unconditional Manufacturers Warranty. Sold in pairs. Aluminum finish. Capacity: 1325 lbs. Dimensions: 12" W x 144" L.
Designed for use with wheelchairs ATV's lawn tractors and more. Durable rust proof aircraft-quality 6061 aluminum construction. Innovative roll up ability for compact storage and easy transport. Ramps can rolled up or folded. Conveniently stores in car trunks or vans. Lead time: 4-6 weeks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL7-4DFN3 (ER2DS1011)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 275 lb (P17S-RP040K-12-DL-001)
- ALGOOD Algood Dual Disc Series Chair Caster with Non-Locking Nylon Wheel 03T4-050-437SX7/8 - Stem Type E (03T4-050-437SX7/8)
- US CARGO CONTROL 4" x 27' Red Winch Strap with D-Ring (427DR-R)
- ROLL-A-RAMP Roll-A-Ramp A45237-30 30 in. Approach plate- non load bearing (A45237-30)
- ROLL-A-RAMP Roll-A-Ramp A13006A19 Wide Ramp 7 Ft Long x 30 Inch (A13006A19)
- ROLL-A-RAMP Roll-A-Ramp 3612-L Long Center Support Stands (3612-L)
- ROLL-A-RAMP Roll-A-Ramp 3612-S Short Center Support Stands (3612-S)
- ROLL-A-RAMP Roll-A-Ramp A12609A19 26 in. x 108 in. Portable Loading Ramp (A12609A19)
- ROLL-A-RAMP Roll-A-Ramp 3235 30 in. Load Bearing Approach plate (3235)
- ROLL-A-RAMP Roll-A-Ramp A13004A19 30 in. x 48 in. Portable Loading Ramp (A13004A19)
- Roll-A-Ramp Ramps