Shop All Measuring Wheels
This Product is Discontinued
Rolatape
Measuring/Marking Wheel, 4 Ft (Discontinued)
Mfr # 32-400PM
Zoro # G2175591
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Single Wheel
- Wheel Circumference 4 ft
- Wheel Dia. 15 1/2 in
- Wheel Rim Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolatape
- MFR # 32-400PM
- Zoro # G2175591
- UPC # 095041129407
- Country of Origin India
- Category Measuring Wheels
Dimensions
Wheel Dia. | 15 1/2 in |
Length | 29-3/4" |
Width | 18-3/4" |
Height | 9" |
Description
This Rolatape 32-400PM Measuring/Marking Wheel is a great tool for measuring and marking large areas. It is the perfect solution for everything from landscaping to construction projects. This single wheel has a circumference of 4 ft, allowing you to measure long distances with ease. The steel rim and tread make it durable and strong, while the steel measuring units ensure accuracy. With an orange color, this line painter will be easy to spot in any situation. When you need a reliable tool for measuring or marking large areas, this Rolatape Measuring/Marking Wheel is the perfect choice.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.