Rolatape

Measuring Wheel, Single, Yellow, 19 in.dia. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Measuring Wheels

Key Features

  • Indoor/Outdoor Outdoor
  • Measuring Wheel Type Single Wheel
  • Wheel Circumference 59 11/16 in
  • Wheel Dia. 19 in
  • Wheel Rim Material Aluminum
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wheel Dia. 19 in
Length 19 in
Width 5 in
Height 45 in

Description

Measuring Wheel, Measuring Units ft, in, Wheel Circumference 59 11/16 in, Tread Material Rubber, Foldable Yes, Application Distance Measuring, Batteries Required No, Color Yellow, Features Axle Driven Wheel, Quick Clamp Collapsibility, Measuring Wheel Type Single Wheel, Wheel Rim Material Aluminum

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products