Shop All Measuring Wheels
This Product is Discontinued
Rolatape
Measuring Wheel, Dual, 1 ft, 4 In Dia, Ylw (Discontinued)
Mfr # RT204T
Zoro # G4590415
This Product is Discontinued
Key Features
- Indoor/Outdoor Indoor
- Measuring Wheel Type Dual Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolatape
- MFR # RT204T
- Zoro # G4590415
- UPC # 095041000317
- Country of Origin India
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Width | 6 in |
Length | 17 1/2 in |
Height | 4 in |
Description
If you are looking for a reliable measuring wheel, the Rolatape RT204T Measuring Wheel is the tool to have on hand. The collapsible handle makes it easy to transport this measuring wheel wherever you need it. This mechanical measuring wheel has dual wheels with 10ths measurement units. Its plastic rim and rubber tread ensures that this meauring wheel will last for years. It has a circumference of 1 ft and a width of 6 in., while its height is 4 in. You can rely on the Rolatape RT204T Measuring Wheel to get the job done right every time.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.