Shop All Measuring Wheels
Rolatape
Measuring Wheel, Dual, 1 ft, 4 In Dia, Ylw
Mfr # RT204
Zoro # G4604022
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolatape
- MFR # RT204
- Zoro # G4604022
- UPC # 095041000188
- Country of Origin India
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Height | 4 in |
Width | 6 in |
Length | 17 1/2 in |
Wheel Diameter | 4 in |
Overall Width | 6 in |
Extended Handle Length | 36 1/2 in |
Overall Height | 36 1/2 in |
Folded Length | 17 1/2 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 36 1/2 in, Extended Handle Length 36 1/2 in, Folded Length 17 1/2 in, Handle Type Telescoping, Measuring Distance - Maximum 100,000 ft, Measuring Units Feet, Inches, Wheel Circumference 1 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Foldable, Use Location Indoor, Application Construction, Crime Scenes, Home Remodeling, Interior Design, Real Estate Appraisals
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Stiff, 3/4", Carbon Steel (07005)
- IRWIN C-CLAMP 9" CHAIN CLAMP (20R) (PE27ZR)
- LENOX ADJ HACKSAW 12"" LENOX (1805723)
- DYNABRADE Contact Wheel, 5/16"x3/8"x1/4" (11068)
- ROLATAPE Measuring Wheel, 15-1/2'', Feet (32-400)
- ROLATAPE Measuring Wheel, 1 ft, 4 In Dia, Yellow (RT104)
- ROLATAPE Measuring Wheel, 4 Ft, Disk (32-415)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange (32-300S)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in (32-300RP)
- TRUMETER Wheel for Length Measuring (007573)
- Rolatape Measuring Wheels