Shop All Measuring Wheels
Rolatape
Measuring Wheel Case for 4 Ft Wheels
Mfr # 32-400CCB
Zoro # G0485423
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wheel Brake Transport to Second Site without Losing Existing Measurement, Wheel Stand Keeps Wheel Upright
- Material Steel
- Color Black
- Length (In.) 28 in
- Width (In.) 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolatape
- MFR # 32-400CCB
- Zoro # G0485423
- UPC # 095041097706
- Country of Origin India
- Category Measuring Wheels
Dimensions
Length (In.) | 28 in |
Width (In.) | 7 1/2 in |
Height (In.) | 15 in |
Overall Height | 15 in |
Overall Length | 28 in |
Overall Width | 7 1/2 in |
Details
Item | Carrying Case |
Features | Wheel Brake Transport to Second Site without Losing Existing Measurement, Wheel Stand Keeps Wheel Upright |
Material | Steel |
Item - Measuring Wheel Accessories | Carrying Case |
Color | Black |
Application | For Rolatape 32-400 Series Measuring Wheels |
Accessory Type | Case |
Compatible with Manufacturer Model Number | 32-400, 32-415 |
Weight | 0.6 lb |
Compatible with Product Type | Measuring Wheel |
Measuring Distance - Maximum | 10,000 ft |
Compatible Manufacturer Part Number | 32-400, 32-415 |
Compatible Manufacturer Model Number | 32-400, 32-415 |
For Use with Mfr. Model Number | 32-400, 32-415 |
For Use With Mfr. Model Number | 32-400, 32-415 |
Description
Carrying Case, Accessory Type Case, Compatible with Manufacturer Model Number 32-400, 32-415, Compatible with Grainger Part Number 44M541, 5MG72, Compatible with Product Type Measuring Wheel, Overall Length 28 in, Material Steel, Overall Height 15 in, Weight 0.6 lb, Color Black, Includes Not Applicable, Features Wheel Brake Transport to Second Site without Losing Existing Measurement, Wheel Stand Keeps Wheel Upright, Measuring Distance - Maximum 10,000 ft, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Phillips, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151AUTO-B)
- K TOOL INTL Angle Die Grinder (KTI87134)
- IRWIN Insert Bit, Power, Hex Shank, PK5 (IWAF23TX20B5)
- J.W. WINCO GN822-5-B-ST Mini Indexing Plunger Steel (8XRM1)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in (32-300RP)
- ROLATAPE Measuring Wheel, 4 Ft, Disk (32-415)
- ROLATAPE Measuring Wheel, Dual, 1 ft, 4 In Dia, Ylw (RT204)
- ROLATAPE Measuring Wheel, 15-1/2'', Feet (32-400)
- ROLATAPE Laser Pole System, 1/4-20 (BP350)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- Rolatape Measuring Wheels