Shop All Measuring Wheels
Rolatape
Measuring Wheel, 3 ft, 11-1/4 Dia, Orange
Mfr # 32-300S
Zoro # G4528142
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 3 ft
- Wheel Dia. 11 1/2 in
- Wheel Rim Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolatape
- MFR # 32-300S
- Zoro # G4528142
- UPC # 095041129803
- Country of Origin India
- Category Measuring Wheels
Dimensions
Wheel Dia. | 11 1/2 in |
Length | 22 1/4 in |
Width | 15 1/2 in |
Height | 8 1/4 in |
Wheel Diameter | 11 1/4 in |
Folded Length | 23 in |
Overall Width | 15 1/2 in |
Extended Handle Length | 40 1/4 in |
Overall Height | 36 1/2 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 36 1/2 in, Extended Handle Length 40 1/4 in, Folded Length 23 in, Handle Type Telescoping, Measuring Distance - Maximum 100,000 ft, Measuring Units Feet, Wheel Circumference 3 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Not Foldable, Use Location Outdoor, Application Construction Measuring, Landscaping, Municipal, Real Estate, Batteries Required Batteries Not Required, Battery Size Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN4C----5S3L-21)
- FLAMBEAU Tool Box, Plastic, Gray, 16 in W x 9 in D x 7 in H (17800-2)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 29/64 (44229)
- ROLATAPE Measuring Wheel, 1 ft, 4 In Dia, Yellow (RT104)
- ROLATAPE Laser Pole System, 1/4-20 (BP350)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in (32-300RP)
- ROLATAPE Measuring Wheel, 15-1/2'', Feet (32-400)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- ROLATAPE Measuring Wheel, 4 Ft, Disk (32-415)
- CRESCENT LUFKIN Crescent Lufkin PSMW48N Measuring Wheel, 9999.9 ft 11 in, 12-1/2 in Wheel, Orange (PSMW48N)
- Rolatape Measuring and Layout Tools