Shop All Measuring Wheels
Rolatape
Measuring Wheel, 15-1/2'', Feet
Mfr # 32-400
Zoro # G0105841
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 4 ft
- Wheel Dia. 15 1/2 in
- Wheel Rim Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolatape
- MFR # 32-400
- Zoro # G0105841
- UPC # 095041003103
- Country of Origin India
- Category Measuring Wheels
Dimensions
Wheel Dia. | 15 1/2 in |
Extended Handle Length | 45 3/4 in |
Overall Height | 43 3/4 in |
Wheel Diameter | 15 1/2 in |
Overall Width | 19 1/4 in |
Folded Length | 24 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 43 3/4 in, Extended Handle Length 45 3/4 in, Folded Length 24 in, Handle Type Swan-Neck, Measuring Distance - Maximum 100,000 ft, Measuring Units Feet, Wheel Circumference 4 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Not Foldable, Use Location Outdoor, Application Critical Measuring Applications, Heavy Construction, Land Surveying, Large Commercial Operations, Utility Companies
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolator, Spring, 230 to 310 lb. (5XR56)
- TEKTON 3/8" Drive Socket Set, Torx(R), 52 pcs (SHB92302)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-088)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange (32-300S)
- ROLATAPE Laser Pole System, 1/4-20 (BP350)
- ROLATAPE Measuring Wheel, Dual, 1 ft, 4 In Dia, Ylw (RT204)
- ROLATAPE Measuring Wheel, 4 Ft, Disk (32-415)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- ROLATAPE Measuring Wheel, 1 ft, 4 In Dia, Yellow (RT104)
- KESON Measuring Wheel, 3 Ft, Spoked, 10000Ft (RR318N)
- Rolatape Measuring and Layout Tools