Shop All Air Compressor Pumps
Rolair
Cylinder Replacement Pump, 1 hp, 1 1/2 hp, 1 Stage, 12 oz Oil Capacity, 1 Cylinder
Mfr # PMP11K8GR
Zoro # G9796647
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp, 1 1/2 hp
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 1
- Max. Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolair
- MFR # PMP11K8GR
- Zoro # G9796647
- UPC # 662865010176
- Country of Origin Italy
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 10 1/8 in |
Sheave Size @ 3450 rpm | 6 17/32 in |
Bore Dia. | 2 39/64 in |
Sheave Size @ 1725 RPM | 5 3/64 in, 6 17/32 in |
Overall Width | 10.23 in |
Overall Height | 12 in |
Overall Depth | 8.65 in |
Stroke Length | 1 7/8 in |
Bore Diameter | 2.6 in |
Flywheel Diameter | 10 1/8 in |
Outlet Size | 0.5 in |
Description
Cylinder Replacement Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 1.5 hp, Free Air Flow Rate @ Maximum Pressure 2.66/3.72 cfm @ 145 psi, Number of Cylinders 1, Maximum Operating Pressure 145 psi, Flywheel Diameter 10 1/8 in, Flywheel Included Yes, Pump Speed 1,000 RPM, Construction Aluminum, Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Air Tool Lubricant 128 oz. (CO ATL128)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- BETA 1 FILTERS Air Filter replacement filter for 2023400851 / QUINCY (B1AF0077511)
- INGERSOLL-RAND Maintenance Kit, 8 in Overall L (38478921)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder (PMP12MK103GR)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 45 oz Oil Capacity, 2 Cylinder (PMP22BK119GR)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 34 oz Oil Capacity, 2 Cylinder (PMP12K17GR)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 47 oz Oil Capacity, 2 Cylinder (PMP22K30GR)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QP-5)
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 1 Stage, 40 oz Oil Capacity, 4 Cylinder (40KH92)
- Rolair Air Compressor Pumps