Shop All Air Compressor Pumps
Rolair
Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 47 oz Oil Capacity, 2 Cylinder
Mfr # PMP22K30GR
Zoro # G9066967
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5 hp, 7 1/2 hp
- Number of Stages 2
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolair
- MFR # PMP22K30GR
- Zoro # G9066967
- UPC # 662865011029
- Country of Origin Italy
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 15 in |
Overall Width | 14 in |
Overall Depth | 17 in |
Sheave Size @ 3450 rpm | 3 3/16 in, 4 1/4 in |
Sheave Size @ 1725 RPM | 7 51/64 in, 10 13/32 in |
Overall Height | 20 in |
Stroke Length | 3 1/16 in |
Bore Dia. | 2 3/64 in, 4 1/8 in |
Bore Diameter | 2.04 in, 4.12 in |
Flywheel Diameter | 15 in |
Outlet Size | 0.75 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 19.1/24.0 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 15 in, Flywheel Included Yes, Pump Speed 1,200 RPM, Construction Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 3 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (30202)
- SUPCO MultiPlus Dual Brand V Belt, A89 (A89)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-7/8-XBC)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 10 feet Swivel Fittings (HR54-010)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder (PMP12MK103GR)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 45 oz Oil Capacity, 2 Cylinder (PMP22BK119GR)
- ROLAIR Cylinder Replacement Pump, 1 hp, 1 1/2 hp, 1 Stage, 12 oz Oil Capacity, 1 Cylinder (PMP11K8GR)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 34 oz Oil Capacity, 2 Cylinder (PMP12K17GR)
- CHAMPION PNEUMATIC Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 16 oz Oil Capacity, 3 Cylinder (BWA)
- INDUSTRIAL AIR V-Twin Cylinder, 1.6RHP, Single Stage (040-0386RP)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 40.64 oz Oil Capacity, 1 Cylinder (TS5 Bare)
- Rolair Air Compressor Pumps