Shop All Air Compressor Pumps
Rolair
Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder
Mfr # PMP12MK103GR
Zoro # G6198902
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp, 3 hp
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolair
- MFR # PMP12MK103GR
- Zoro # G6198902
- UPC # 662865009675
- Country of Origin China
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 10 1/8 in |
Stroke Length | 1 9/16 in |
Overall Depth | 10.4 in |
Overall Width | 10.12 in |
Bore Dia. | 2 9/16 in |
Sheave Size @ 1725 RPM | 5 47/64 in, 8 15/16 in |
Sheave Size @ 3450 rpm | 2 7/8 in |
Overall Height | 11.5 in |
Flywheel Diameter | 10 1/8 in |
Bore Diameter | 2.56 in |
Outlet Size | 0.5 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 6.5/8.1 cfm @ 145 psi, Number of Cylinders 2, Maximum Operating Pressure 145 psi, Flywheel Diameter 10 1/8 in, Flywheel Included Yes, Pump Speed 1,400 RPM, Construction Aluminum, Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L110, Buna N (29HZ12)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, 5600 Series (5602-2-4S)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size (FEM-371-8FO)
- LOC-LINE Manifold, Control, 1/4 (21198)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 47 oz Oil Capacity, 2 Cylinder (PMP22K30GR)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 45 oz Oil Capacity, 2 Cylinder (PMP22BK119GR)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 34 oz Oil Capacity, 2 Cylinder (PMP12K17GR)
- ROLAIR Cylinder Replacement Pump, 1 hp, 1 1/2 hp, 1 Stage, 12 oz Oil Capacity, 1 Cylinder (PMP11K8GR)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P02)
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (1WD23)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 28 oz Oil Capacity, 2 Cylinder (2340)
- Rolair Air Compressors