Shop All Portable Electric Air Compressors
This Product is Discontinued
Rolair
Air Compressor, Portabl, Lght Weight, Cmpct (Discontinued)
Mfr # AIRSTAK
Zoro # G6204018
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 1.6 gal.
- Voltage 115VAC
- Max. Pressure 125 psi
- HP 1
- Free Air CFM @ Max. Pressure 2 @ 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolair
- MFR # AIRSTAK
- Zoro # G6204018
- UPC # 662865012132
- Country of Origin Multiple
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 1.6 gal. |
Overall Length | 15-19/32" |
Overall Height | 12-11/16" |
Overall Width | 11-11/16" |
Details
Voltage | 115VAC |
Max. Pressure | 125 psi |
HP | 1 |
Free Air CFM @ Max. Pressure | 2 @ 90 psi |
Compressor Type | Hand Harry Air Compressor |
Item | Air Compressor,Portabl,Lght Weight,Cmpct |
Description
Air Compressor,Portabl,Lght Weight,Cmpct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.