Shop All Portable Electric Air Compressors
Rolair
Air Compressor, 2.5 HP, 115V, 130 psi
Mfr # VT25BIG
Zoro # G5245737
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 5.3 gal.
- Voltage 115VAC
- Max. Pressure 135 psi
- HP 2.5
- Tank Type Hot Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolair
- MFR # VT25BIG
- Zoro # G5245737
- UPC # 662865003161
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 5.3 gal. |
Overall Length | 19 in |
Overall Height | 37 in |
Overall Width | 19 in |
Tank Size - Air Compressor | 5.3 gal |
Outlet Size | 1/4 in |
Air Tank Size | 5.3 gal |
Description
Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Hot Dog, Output Power 2 hp, Free Air Flow Rate 6.5 cfm, Maximum Operating Pressure 130 psi, Air Tank Size 5.3 gal, Input Voltage 120V AC, Current Rating 13.8 A, Sound Level 88 dBA, Weight 108 lb, Free Air Flow Rate @ Maximum Pressure 9.30 cfm, Number of Stages 1, Motor Type Induction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Manual Override AHB-MEB (AHB-MEB)
- CONTINENTAL CONTITECH AX74 Cogged V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (AX74)
- TRITAN Pillow Block Bearing, Ball, 15/16 in Bore (UCP205-15)
- INGERSOLL-RAND BUTTON KIT FOR 2135TI (IRT2135-K75)
- ROLAIR Air Buddy Compressor, 1/2HP, Oil-Less (AB5)
- ROLAIR Air Compressor, 2.0 HP, 115V, 125 psi (FC250090L)
- ROLAIR Air Compressor, 2 HP, 115V, 125 psi (VT20TB)
- ROLAIR Portable Air Compressor, Oil Free, 1.00 HP (JC10PLUS)
- ROLAIR Air Compressor, 1.5 HP, 115VAC, 135 psi (5520MK103-0072)
- ROLAIR Air Compressor, 1.5 HP, 115/230V, 135 psi (5715K17)
- PUMA , D.C. Direct Drive Oil-Less Air Compressor, 12V, 0.75 HP (DE07)
- Rolair Portable Electric Air Compressors