Shop All Portable Electric Air Compressors
Rolair
Air Compressor, 1.5 HP, 115/230V, 135 psi
Mfr # 5715K17
Zoro # G5245773
product price: $1,258.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,258.99
Free 30-Day Returns
Key Features
- Tank Size 9 gal.
- Voltage 115/230VAC
- Max. Pressure 135 psi
- Phase Single Phase
- HP 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolair
- MFR # 5715K17
- Zoro # G5245773
- UPC # 662865268256
- Country of Origin Multiple
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 9 gal. |
Overall Length | 46 in |
Overall Height | 28 in |
Overall Width | 19 in |
Tank Size - Air Compressor | 9.0 gal |
Outlet Size | 3/8 in |
Air Tank Size | 9 gal |
Description
Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Wheelbarrow, Output Power 1.5 hp, Free Air Flow Rate 7.3 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 9 gal, Input Voltage 120V AC, 240V AC, Current Rating 17.1 A, Sound Level 76 dBA, Weight 174 lb, Free Air Flow Rate @ Maximum Pressure 10.10 cfm, Number of Stages 1, Motor Type Induction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- BESTORQ Aftermarket replacement for 197253 Sears Craftsman C20 belt, A99K (A99K)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- MILTON 1/8 Npt Tank Val (684)
- ROLAIR Air Compressor, 3 HP, 230VAC, 150 psi (3230K24-0095)
- ROLAIR Air Compressor, 2 HP, 115V, 135 psi (FC2002)
- ROLAIR Air Compressor, 2.0 HP, 115V, 125 psi (FC250090L)
- ROLAIR Air Compressor, 2.5 HP, 115V, 130 psi (VT25BIG)
- ROLAIR Air Buddy Compressor, 1/2HP, Oil-Less (AB5)
- ROLAIR Air Compressor, 1.5 HP, 115VAC, 135 psi (5520MK103-0072)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free 2HP 10 Gal Aluminum Tank Air Compressor (CAT-10020AC)
- Rolair Portable Electric Air Compressors