Shop All Programmable Controller Accessories
Rohtek
Smart Gateway, For MQTT, OPC UA, BACNet
Mfr # cMT-G02
Zoro # G5818613
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inputs 2
- Number of Outputs 2
- For Use With BACNet, MQTT, OPC UA
- Includes Connection Plug
- Features Control and Network Programming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohtek
- MFR # cMT-G02
- Zoro # G5818613
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Details
Item | Smart Gateway |
Number of Inputs | 2 |
Number of Outputs | 2 |
For Use With | BACNet, MQTT, OPC UA |
Includes | Connection Plug |
Features | Control and Network Programming |
Voltage | 24V DC |
Description
Smart Gateway, For Use With BACNet, MQTT, OPC UA, Includes Connection Plug, Features Control and Network Programming, Voltage 24V DC, Number of Inputs 2, Number of Outputs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1603)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- ALLEN BRADLEY Kinetix 5500 195-264/324-528V-AC 0-460V-AC 3Ph Servo Drives and Amplifier (2198-H008-ERS)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- D-LINK Gigabit Poe Injector (DPE-101GI)
- COMPUTAR Other Electrical Component, TEC-M55 (TEC-M55)
- ALLEN BRADLEY Contact Out Pivot Arm PLC and DCS Parts and Accessory (1778-OYA)
- ALLEN BRADLEY Input Module, 1734-IB8 (1734-IB8)
- Rohtek Programmable Logic Controls (PLC)