Shop All Programmable Controller Accessories
Rohtek
Smart Gateway, For MQTT, OPC UA, BACNet
Mfr # cMT-G01
Zoro # G5778278
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inputs 2
- Number of Outputs 2
- For Use With BACNet, MQTT, OPC UA
- Includes Connection Plug
- Features Control and Network Programming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohtek
- MFR # cMT-G01
- Zoro # G5778278
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Details
Item | Smart Gateway |
Number of Inputs | 2 |
Number of Outputs | 2 |
For Use With | BACNet, MQTT, OPC UA |
Includes | Connection Plug |
Features | Control and Network Programming |
Voltage | 24V DC |
Description
Smart Gateway, For Use With BACNet, MQTT, OPC UA, Includes Connection Plug, Features Control and Network Programming, Voltage 24V DC, Number of Inputs 2, Number of Outputs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- ACROMAG Busworks Modbus Rtu Module I/O Module (913MB-0900)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- ROHTEK Smart Gateway, For MQTT, OPC UA, BACNet (cMT-G02)
- DWYER INSTRUMENTS Timer Controller, Dct 1122 Assy (DCT1122)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1122)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- RED LION EXTERNAL WATCHDOG MODULE (6HBWDOG1)
- OMRON Connecting Cable (ZEN-CIF01)
- ABB Panelview 300 Ser B Operator Interface Panel (2711-K3A2L1)
- Rohtek Programmable Logic Controls (PLC)