Shop All Programmable Controller Accessories
Rohtek
PLC Training Box, Simulator Module, 110VAC
Mfr # FBS-TBOX
Zoro # G8764366
Free Shipping & Returns
$1,952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inputs 12
- Number of Outputs 40
- For Use With Fatek PLC, WinPro Ladder
- Includes CD ROM with Manual, Programming Cable and Software
- Voltage 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohtek
- MFR # FBS-TBOX
- Zoro # G8764366
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Details
Item | PLC Training Box |
Number of Inputs | 12 |
Number of Outputs | 40 |
For Use With | Fatek PLC, WinPro Ladder |
Includes | CD ROM with Manual, Programming Cable and Software |
Voltage | 110V AC |
Description
PLC Training Box, For Use With Fatek PLC, WinPro Ladder, Includes CD ROM with Manual, Programming Cable and Software, Voltage 110V AC, Number of Inputs 12, Number of Outputs 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW83I)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, D Curve (M9F43101)
- ROHTEK Smart Gateway, For MQTT, OPC UA, BACNet (cMT-G02)
- ROHTEK Smart Gateway, For MQTT, OPC UA, BACNet (cMT-G01)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- MITSUBISHI Servo Amplifier MRJ2S40B (MR-J2S-40B)
- HIOKI High Resolution Input Module (8957)
- SIEMENS Simatc S7 Digital Input Module (6ES7421-1BL01-0AA0)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- Rohtek Programmable Logic Controls (PLC)