Shop All Programmable Controller Accessories
This Product is Discontinued
Rohtek
Interface Module, 24V, 4 outputs, 2 inputs (Discontinued)
Mfr # HMI-MTV-100
Zoro # G8764357
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Required 24V DC
- Number of Inputs 2
- Number of Outputs 4
- For Use With Allen Bradley, and Other Automation, CompacLogix, GE, MicroLogix, Mitsubishi, PLC and Drives, Siemens
- Includes EasyBuilder Pro Software, Mounting Harware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohtek
- MFR # HMI-MTV-100
- Zoro # G8764357
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Details
Item | TV Interface Module |
Power Required | 24V DC |
Number of Inputs | 2 |
Number of Outputs | 4 |
For Use With | Allen Bradley, and Other Automation, CompacLogix, GE, MicroLogix, Mitsubishi, PLC and Drives, Siemens |
Includes | EasyBuilder Pro Software, Mounting Harware |
Features | Built-in 256MB Flash Memory, Compact Design and DIN-rail Mountable, Fan-less Cooling System, HD 720p High Resolution HDMI Output, One Gigabit Ethernet Port, SD Card Slot for Extension of Storage |
Description
TV Interface Module, Number of Inputs 2, For Use With Allen Bradley, and Other Automation, CompacLogix, GE, MicroLogix, Mitsubishi, PLC and Drives, Siemens, Number of Outputs 4, Includes EasyBuilder Pro Software, Mounting Harware, Power Required 24V DC, Features Built-in 256MB Flash Memory, Compact Design and DIN-rail Mountable, Fan-less Cooling System, HD 720p High Resolution HDMI Output, One Gigabit Ethernet Port, SD Card Slot for Extension of Storage, Product Type TV Interface Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.