Shop All PLC Displays & Touch Panels
Rohtek
Graphical Touch Panel, TFT Color, 24VDC
Mfr # MT8070iE
Zoro # G5821057
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type TFT Color
- Port Type Ethernet, RS232
- Memory 128 Mb Flash, 128 Mb RAM
- Display 800 x 480 Pixels
- Height 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohtek
- MFR # MT8070iE
- Zoro # G5821057
- Country of Origin Taiwan, Province of China
- Category PLC Displays & Touch Panels
Dimensions
Height | 5.75 in |
Width | 7 in |
Depth | 1 in |
Details
Item | Graphical Touch Panel |
Display Type | TFT Color |
Port Type | Ethernet, RS232 |
Memory | 128 Mb Flash, 128 Mb RAM |
Display | 800 x 480 Pixels |
For Use With | BACNet, MQTT, OPC UA |
Voltage | 24V DC |
Description
Graphical Touch Panel, TFT Color, Voltage 24V DC, Display 800 x 480 Pixels, 128 Mb Flash, 128 Mb RAM Memory, Port Type Ethernet, RS232, Width 7 in, Height 5.75 in, Depth 1 in, For Use With BACNet, MQTT, OPC UA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM100VH)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation (58018204)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-51628-12)
- EATON Input/Output Module, Inputs8, Relay Outpt8 (EASY-E4-AC-16RE1)
- UNIOP Operator Interface Panel (ETT-VGA-0045)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC (HMIS85)
- SIEMENS Panel (6AV6642-0DC01-1AX1)
- BEA Wave to Open Touchless Switch (10MS31U-B)
- BEA Wave to Open Touchless Switch (10MS31U-W)
- Rohtek Programmable Logic Controls (PLC)