Shop All Wheelchair Accessories
Roho
Mosaic 18 in.x16 in. Wheelchair Cushion
Mfr # MOSAIC1816CA
Zoro # G610191584
product price: $121.00
/ea
Free Shipping & Returns
$121.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Features Air Flotation Technology
- Includes Seat Cover, Hand Inflation Pump And Repair Kit
- Depth 16 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roho
- MFR # MOSAIC1816CA
- Zoro # G610191584
- Country of Origin United States
- Category Wheelchair Accessories
Dimensions
Width | 18 in |
Depth | 16 in |
Details
Features | Air Flotation Technology |
Includes | Seat Cover, Hand Inflation Pump And Repair Kit |
Color | Black |
Thickness | 3 in |
Accessory Type | ROHO Wheelchair Seat Cushion |
Description
ROHO Mosaic 18 in.x16 in. wheelchair cushion that provides an affordable solution for those seeking basic protection needs. Utilizes Air Flotation technology that evenly distributes weight while effectively protecting the skin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Pullcord Station, 12-120 V, 15A, 1-Gang (4303-FE)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- FIRST AID ONLY Tournique, 2" H, 2" W, Black (91160)
- VIVE HEALTH Wheelchair Gel Cushion (20" x 16") (CSH1014L)
- ROHO Low Profile 18 in.x16 in.x2 in. Wheelchair Cushion (1R109LPC)
- ROHO Mosaic 18 in.x18 in. Wheelchair Cushion (MOSAIC1818CA)
- ROHO High Profile 18 in.x18 in.x4 in. Wheelchair Cushion (1R1010C)
- ROHO Mosaic 16 in.x16 in. Wheelchair Cushion (MOSAIC1616CA)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- ROHO High Profile 18 in.x16 in. Quadtro Select Wheelchair Cushion (QS109C)
- NEW SOLUTIONS New Solutions AR179P 10 x 2 x 4 in. Nylon Padded Desk Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR179P)
- Roho Wheelchair Accessories