Shop All Wheelchair Accessories
Roho
High Profile 18 in.x16 in.x4 in. Wheelchair Cushion
Mfr # 1R109C
Zoro # G610191577
product price: $417.00
/ea
Free Shipping & Returns
$417.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 4 in
- Depth 16 in
- Width 18 in
- Color Black
- Features Air Cell Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roho
- MFR # 1R109C
- Zoro # G610191577
- Country of Origin United States
- Category Wheelchair Accessories
Dimensions
Depth | 16 in |
Width | 18 in |
Details
Thickness | 4 in |
Color | Black |
Features | Air Cell Technology |
Includes | Seat Cover, Hand Inflation Pump And Repair Kit |
Accessory Type | ROHO Wheelchair Seat Cushion |
Description
ROHO High Profile 18 in.x16 in. wheelchair seat cushion that offers individuals who are at risk of pressure wounds a more comfortable and stable seating position. This cushion uses air technology that allows the seat cushion to constantly adjust to a person's body movements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGREE Degree Men Deodorant Invisible Solid Extreme Blast 2.7 oz., PK12 (26560)
- CASEWAY Petroleum Jelly Container, 1 Gallon (360128)
- MUTUAL INDUSTRIES Weatherproof First Aid Kit, 10 Person (50001)
- AKOL CARE Manicure set, 10 pcs (Yellow) (AK-MANI-YLW-10)
- ROHO Mosaic 18 in.x16 in. Wheelchair Cushion (MOSAIC1816CA)
- ROHO High Profile 18 in.x18 in.x4 in. Wheelchair Cushion (1R1010C)
- ROHO Low Profile 18 in.x16 in.x2 in. Wheelchair Cushion (1R109LPC)
- ROHO Mosaic 16 in.x16 in. Wheelchair Cushion (MOSAIC1616CA)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- ROHO High Profile 18 in.x16 in. Quadtro Select Wheelchair Cushion (QS109C)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- Roho Wheelchair Accessories